Beli Timbangan Skill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OHAUS Digital Scale Bench (Timbangan Digital)Deskripsi:The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protectionatribut:
- Maximum Capacity (kg): 60
- Readability (g): 5
- Legal for Trade: Not applicable
- Power: Rechargeable Battery (Included); AC Adapter (Included)
- Battery Life (hour): 100 (with Rechargeable Battery)
- Communication: Ethernet (Available as an Accessory); RS232 (Included); USB (Available as an Accessory)
- Display: 7 Segment LCD with multicolor backlight
- Platform Construction: Stainless Steel
- Readability Certified (g): 20
- Tare Range: To Capacity By Subtraction
- Units of Measurement: Kilogram; Gram; Pound; Ounce; Pound:Ounce
- Working Environment (°C/%RH): -10 to 40/85% (Non-Condensing)
- HOZAN Tool Kit (Set Perkakas)Deskripsi:-Provide with a space to store tester, spray and gloves.
- Mitutoyo Sensor OptoeyeDeskripsi:This edge sensor allows you to make accurate measurements independant of your skill level by automatically detecting edges used in measurements.The Optoeye 200 offers you the following benefits:-OPTOEYE 200 reduces the effect of operator skill level on accuracy by automatically detecting edges used in measurements.-PJ-H30: You can use the OPTOEYE edge detector on models PJ-H30A (requires adapter plate 12AAG983). The PJ-H30D models have a built-in edge detector.-PV-5110, PJ-3515F and PJ-A14: You can use the OPTOEYE edge detector in combination with the QM-Data 200.-PJ-PLUS: You can use the OPTOEYE edge detector on models 302-801-10/302-802-10 in combination with the QM-Data 200.-When you are using the OPTOEYE all projector scales must be connected to QM-Data 200 directly and built-in counters can no longer be used (except PJ-H30D type).atribut:
- Min. width (mm): 1 (On the Screen)
- Minimum Diameter (mm): 2 (On the Screen)
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- ARGAL Pump Centrifugal Thermoplastic TMP Series (Pompa Sentrifugal)Deskripsi:PRIMA Range (TMP). This magnetic drive range of pumps consists entirely of centrifugal, horizontal access, close coupled pumps. The TMP is the upgrade of the previous AM range. The materials of construction for the outer casing and wetted area are reinforced thermo-plastics while the internal mechanical components are made from ceramics. This prevents any metallic components from coming into contact with the pump fluid. This combination of materials was chosen so as to obtain the best performance possible from a small scale chemical pump.
- FLUKE Networks Alat Penganalisis Kabel DSX dengan Wifiatribut:
- Frequency (GHz): 1
- Cable types: Shielded and unshielded pair LAN cabling : TIA Category 3, 4, 5, 5e, 6, 6A, 8: 100 Ω ISO/IEC Class C, D, E, EA, F, FA and I/II: 100 Ω and 120 Ω
- Standard Link Interface Adapters: Permanent link adapters Plug type: shielded RJ45 Optional Plug type: Tera, Channel Adapters Jack type: shielded RJ45 Optional Jack type: Tera, GG45
- Test Standards: TIA : Category 3, 4, 5, 5e, 6, 6A, 8 per ANSI/TIA-568.2-D, ISO/IEC : Class C and D, E, EA, F, FA and I/II certification per ISO/IEC
- Maximum Frequency (MHz): 1000
- Speed of Autotest: Full 2-way Autotest of Category 5e or 6/Class D or E: 9 seconds. Full 2-way Autotest of Category 6A/Class EA: 10 seconds
- Battery Capacity (V): Lithium ion battery pack 7.2
- Battery Life (hour): 8
- Calibration: Service center calibration period is 1 year
- Case: High impact plastic with shock absorbing overmold
- Charge Time: Tester off: 4 hours to charge from 10 % capacity to 90 % capacity.
- Dimensions (cm): Main Versiv unit with DSX module and battery installed: 6.67x13.33x27.94 (2.625x5.25x11.0inch)
- Integrated Wi-Fi: Meets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz)
- LCD Display (inch): LCD display with a projected capacitance touchscreen 5.7
- Languages Supported: English, French, German, Italian, Japanese, Portuguese, Spanish, Chinese, Korean, Russian, Trad Chinese, Czech, Polish, Swedish, Hungarian
- PALMGREN Vise (Ragum)Deskripsi:Combination bench and pipe vises feature upper jaws for holding flat workpieces and lower jaws for holding pipe and round stock. They bolt onto a workbench, tabletop, or other work surface to provide a fixed workholding station. These combo vises withstand frequent use and are typically used to secure metal workpieces for industrial, automotive, and plumbing repair, maintenance, and fabrication tasks.atribut:
- Base Swivel Angle (°): 360
- Base Type: Swivel
- Jaw Pad Material: Steel
- Spindle Type: Enclosed
- KLEIN TOOLS Standard Electrical Tool Set (Set Tang)Deskripsi:The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.atribut:
- Insulated: Uninsulated
- Measurement Type: SAE
Daftar Harga Timbangan Skill Terbaru November 2026
| OHAUS Digital Scale Bench (Timbangan Digital) | Rp13.999.900 |
| HOZAN Tool Kit (Set Perkakas) | Rp2.199.900 |
| Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel) | Rp12.900 |
| Mitutoyo Sensor Optoeye | Rp71.999.900 |
| SHINWA Measuring Tape (Meteran) | Rp39.900 |
| TEKIRO Adjustable Wrench EU Type (Kunci Inggris) | Rp57.900 |
| ARGAL Pump Centrifugal Thermoplastic TMP Series (Pompa Sentrifugal) | Rp13.999.900 |
| FLUKE Networks Alat Penganalisis Kabel DSX dengan Wifi | Rp509.999.900 |
| TONE Tool Set (Set Perkakas) | Rp109.900 |
| PALMGREN Vise (Ragum) | Rp13.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/lvP109097787-1.jpg)
/P102733978-1.jpg)
/b3P101524399-2.jpg)

/cmP105544454-1.jpg)
/beP106846410-12.jpg)
/daP104619478-1.jpg)

/ndP103740841-1.jpg)
/p5P109947905-4.jpg)
/dwP109913500-5.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)